Variable Speed Drive, Black

  • Mfr # ATV320U15M2C412
  • Zoro # G516312960
product price: 
$
611.99
/ea
Free Shipping & Returns

Key Features

Digital Readout
Output Current
Input Phase AC
Single
Adjustable Acceleration Time
0.01 to 6,000 sec
Application
Pumping
Output Voltage
240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U15M2C412
Zoro #
G516312960
UPC #
3606486835777
Country of Origin
Indonesia

Dimensions

Overall Width
4 1/8 in
Overall Depth
6 1/4 in
Overall Height
5 5/8 in

Details

Digital Readout
Output Current
Input Phase AC
Single
Adjustable Acceleration Time
0.01 to 6,000 sec
Application
Pumping
Output Voltage
240V AC
With Bypass / No Bypass
No Bypass
Standards
IEC 61800-5-1
Displays
LED
Control Type
Remote Keypad
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Input Voltage
200-240V AC
Input Frequency
60/50 Hz
Display Type
LED
Accepts Input Control Signal
Remote Contact
Output Frequency Range
0 to 0.599 kHz
Item
Variable Speed Drive
Adjustable Deceleration Time
0.01 to 6,000 sec
Output Phase AC
Three
Control Method
Remote
With Line Contactor / No Line Contactor
No Line Contactor
Start/Stop Control
Manual
Enclosure
Totally Enclosed
Series
Altivar Solar
Style
Compact
Input Type
Analog, Digital
Enclosure Rating
IP20
Torque Application
Variable Torque
Number of Outputs
(2) Relay; (3) Discrete; Analog
Maximum Output Power
2 hp
Number of Inputs
(3) Analog; (7) Discrete
Brake Chopper Included
Yes
Output Type
Analog, Digital
Maximum Output Current
8 A
IP Rating
IP20
Number of Outputs - Analog
1
Accepts External Control Inputs
Yes
Product Type
Variable Frequency Drive
Number of Outputs - Relay
2
Includes Brake Chopper
Yes
Color
Black
Output Horsepower
2 hp
Output Frequency - Maximum
0 kHz
Output Frequency - Minimum
0.599 kHz
Line Contactor Design
No Line Contactor
Number of Inputs - Analog
3
Input Phase
Single
Output Phase
Three
Output Current - Maximum
8 A
Bypass Design
No Bypass
Output Power - Kilowatt - Maximum
1.5 kW
Wire Color
Black
Container Type
Compact
Sensor Body Style
Compact

Description

Variable Speed Drive, Input Voltage 200-240V AC, Input Phase AC Single, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 8 A, Output Voltage 240V AC, Output Phase AC Three, Output Frequency Range 0 to 0.599 kHz, Enclosure Rating IP20

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews