Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930U55S6X
  • Zoro # G214590349

product price: 
$
2,875.99
/ea
Free Shipping & Returns

Key Features

Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Open
Control Type
Local and Remote
Standards
CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV930U55S6X
Zoro #
G214590349
UPC #
3606481324986
Country of Origin
Indonesia

Dimensions

Overall Depth
9 1/4 in
Overall Height
16 1/8 in
Overall Width
6 3/4 in

Details

Input Phase AC
Three
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Open
Control Type
Local and Remote
Standards
CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Phase AC
Three
Start/Stop Control
Programmable
Input Voltage
600V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Adjustable Acceleration Time
0.01 to 9,999 sec
Digital Readout
Output Current; Output Frequency; Output Voltage
Dynamic Braking
Yes
Output Frequency Range
599 Hz
Output Voltage
600V AC
Item
Variable Frequency Drive
Control Method
Local and Remote
Adjustable Deceleration Time
0.01 to 9,999 sec
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Ethernet Port Included
Yes
Number of Inputs
(10) Digital, (3) Analog
Output Type
Analog, Digital
Number of Outputs
(2) Analog, (2) Digital
Brake Chopper Included
Yes
Input Type
Analog, Digital
Output Voltage Range
600V AC
Application
Industrial
Series
ATV930
Torque Application
Constant Torque, Variable Torque
Input Voltage Range
600V AC
Maximum Output Power
10 hp
Style
Compact
Maximum Output Current
9.5 A
Color
Black/Green
Enclosure Rating
IP21
IP Rating
IP21
Output Current - Maximum
9.5 A
Number of Outputs - Digital
2
Output Phase
Three
Line Contactor Design
With Line Contactor
Input Phase
Three
Output Horsepower
10 hp
Includes Brake Chopper
Yes
Number of Inputs - Analog
3
Bypass Design
No Bypass
Includes Ethernet Port
Yes
Number of Inputs - Digital
10
Number of Outputs - Analog
2
Output Frequency - Minimum
599 Hz
Product Type
Variable Frequency Drive
Output Frequency - Maximum
599 Hz
Wire Color
Black/Green
Container Type
Compact

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 10 hp, Maximum Output Current 9.5 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.