DS194 Toggle Switch
- Mfr # S65-DS194
- Zoro # G516345517
product price:Â
$
26.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S65-DS194
- Zoro #
- G516345517
- UPC #
- -
- Country of Origin
- China
Description
Committed to being the best, Standard Engine Management manufactures and distributes a full line of engine management related products, including ignition and emission parts, on-board computers, ignition wires, battery cables and fuel system parts. Features Our switches feature a robust design with high grade materials to meet the stringent demands of today's service professional. Our switches are designed using copper alloy conductors to ensure superior electrical conductivity with low resistive losses. Our parts are 100% tested to verify both mechanical and electrical switching performance. Decades of industry leading research and development focused on meeting the technicians needs. Specifications Connector Gender - Female Functions - Switch. Number of Switch Positions - 3. Switch Mounting Type - Mounting Holes. Terminal Gender - Male Terminal Type - Screw & Blade. Amperage Rating - 50 A. Voltage - 12 V / 24 V.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.