Shop APPLETON ELECTRIC

Tumbler Switch, 1 Gang, Feed-Thru, 4-Way

  • Mfr # EDSC110-F4W
  • Zoro # G3041221

product price: 
$
652.99
/ea
Free Shipping & Returns

Key Features

Series
EDS
Type of Operator
Front Operated
Number of Gangs
1
Switch Type
4-Way
Amps
20 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EDSC110-F4W
Zoro #
G3041221
UPC #
-
Country of Origin
Mexico
Item
Tumbler Switch
Series
EDS
Type of Operator
Front Operated
Number of Gangs
1
Switch Type
4-Way
Amps
20 A
Voltage
120V AC to 277V AC
HP
1 hp @ 120V AC, 2 hp @ 240V AC
Hub Style
Feed-Thru
Standards
UL Listed
Special Features
Corrosion Resistant, Pad Lockable in the On or Off Position
Legend Markings
On/Off
Body Material
Malleable Iron
NEMA Rating
7C, 7D, 9E, 9F, 9G
Mounting
Mounting Holes
Safety Rating
Class I, Division 1, Groups C, D; Class I, Division 2, Groups B, C, D; Class II, Division 1 & 2, Groups E, F, G; Class III
Finish
Tumbler switches have a triple-coat finish (1) zinc electroplate, (2) chromate, and (3) epoxy powder coat
Voltage Rating - Maximum
277 V AC
Horsepower @ 240V AC
2 hp
NEMA Enclosure Rating
3, 7, 9
Mounting Orientation
Vertical
Current Rating
20 A
Number of Poles
4
Resistance Properties
Corrosion Resistant, Dust Ignition Proof, Explosion Proof
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2
Horsepower @ 120V AC
1 hp
Actuator Style
Front Lever

Dimensions

Hub Size
1 in
Height
4 5/8 in
Depth
4 11/16 in
Width
3 in
Overall Width
3 in
Overall Height
6.31 in
Overall Depth
4.69 in

Description

Tumbler Switch, Front Operated, Series EDS, Number of Gangs 1, Switch Type 4-Way, Amps 20 A, Voltage 120 to 277V AC, HP 1 hp @ 120V AC, 2 hp @ 240V AC, Hub Style Feed-Thru, Hub Size 1 in, Mounting Mounting Holes, Legend Markings On/Off, Special Features Corrosion Resistant, Pad Lockable in the On or Off Position, NEMA Rating 7C, 7D, 9E, 9F, 9G, Standards UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.