Shop DEWALT
See all product information
Create Account
FlexTorq Insert Bit, L:1", PKG3, BitSize:PH2
- Mfr # DWAF1PH2IR3
- Zoro # G516502132
product price:Â
$
2.65
/pk 3, $0.88/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
1 in
Finish
Black Manganese Phosphate
Material
S2 Steel
Tip Type
Standard
Impact Rated
Impact Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAF1PH2IR3
- Zoro #
- G516502132
- UPC #
- 885911743334
- Country of Origin
- Viet Nam
- Item
- Insert Bit
- Finish
- Black Manganese Phosphate
- Material
- S2 Steel
- Tip Type
- Standard
- Impact Rated
- Impact Rated
- For Tool Type
- Impact
- Shank Shape
- Hex
- Includes Bit Holder
- Bit Holder Not Included
- Series
- FlexTorq(R)
- Head Style
- Phillips
- Product Type
- Insert Bit
- Compatible Product Type
- Screwdriver
Description
Insert Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated, Package Quantity 3