DEWALT ELITE 2" #3 SQ IR BITS 2-CT
- Mfr # DWAF2SQ3IR2
- Zoro # G922886918
product price:Â
$
1.79
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Dewalt Elite Series
Wire Rope Length
2 1/4 in
Includes Bit Holder
Bit Holder Not Included
Measurement System
Imperial
Material
S2 Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWAF2SQ3IR2
- Zoro #
- G922886918
- UPC #
- 0075352351926
- Country of Origin
- Taiwan, Province of China
- Series
- Dewalt Elite Series
- Includes Bit Holder
- Bit Holder Not Included
- Measurement System
- Imperial
- Material
- S2 Steel
- Finish
- Black Manganese Phosphate
- Head Style
- Square
- Shank Shape
- Hex
- Compatible Product Type
- 1/4 in Adapters, Bit Holder, Power Drill, Power Tool, Screwdriver, Standard Driver
- Item
- Torsion Bit
- For Tool Type
- Impact
- Impact Rated
- Impact Rated
- Product Type
- Torsion Bit
- Tip Type
- Standard
- Shell Material
- S2 Steel
- Traction Material
- S2 Steel
Dimensions
- Wire Rope Length
- 2 1/4 in
- Shank Size
- 1/4 in
- Bit Industry Size
- S3
- Overall Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Torsion Bit, Finish Black Manganese Phosphate, Impact Rated Impact Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.