Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # AJT15
- Zoro # G516552540
product price:Â
$
35.69
/ea
Key Features
Series
AJT
Amps
15 A
Speed
Time Delay
AC Voltage Rating
600 VAC 50/60 Hz
DC Voltage Rating
400V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AJT15
- Zoro #
- G516552540
- UPC #
- 78200196247
- Country of Origin
- Mexico
Dimensions
- Diameter
- 0.813 in
- Length
- 2-1/4 in
Details
- Series
- AJT
- Amps
- 15 A
- Speed
- Time Delay
- AC Voltage Rating
- 600 VAC 50/60 Hz
- DC Voltage Rating
- 400V DC
- Visual Indication
- Non Indicating
- Interrupt Rating
- 200 kA (AC), 100 kA (DC)
- Body Material
- GMG
- Characteristics
- Time Delay, Current Limiting
- Terminal Type
- Ferrule
- Type
- Class J
- Standards
- UL 248/248-8, CSA C22.2
- Current Rating
- 15 A
Description
0.81in x 2.25in, 600 VAC, 500 VDC, 50/60 Hz, 15 A, 200 kA Interrupt Rating, GMG Body/Insulating, Tin Plated Copper Connection/Terminal, Ferrule Terminal, Clip Mount, Class J, Low Vage, Time Delay Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.