1.5in x 5.09in, 700 VAC, 650 VDC, 200 A, 50 kA AC Interrupt, GMG Body, Tin Plated Brass Bolted
- Mfr # A70P200-4
- Zoro # G516552496
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
700V AC
DC Voltage Rating
650V DC
Series
A70P
Amps
200 A
Interrupt Rating
50 kA (AC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A70P200-4
- Zoro #
- G516552496
- UPC #
- 78200194730
- Country of Origin
- Mexico
Dimensions
- Length
- 5.09 in
- Diameter
- 1.5 in
Details
- Item
- Semiconductor Fuse
- AC Voltage Rating
- 700V AC
- DC Voltage Rating
- 650V DC
- Series
- A70P
- Amps
- 200 A
- Interrupt Rating
- 50 kA (AC)
Description
1.5in x 5.09in, 700 VAC, 650 VDC, 200 A, 50 kA AC Interrupt, GMG Body, Tin Plated Brass Bolted Terminal, Round, Form 101, High Speed, Very Fast Acting, Semiconductor Protection Fuse
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.