Conversion Calculator Plus, Portable, LCD
- Mfr # 8030
- Zoro # G5166174
product price:Â
$
37.89
/ea
Key Features
Display Digits
14
Display
LCD
Display Dimensions
3/4 in H x 2 9/16 in W
Type
Portable
Functions
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8030
- Zoro #
- G5166174
- UPC #
- 098584001308
- Country of Origin
- Philippines
- Item
- Conversion Calculator
- Display Digits
- 14
- Display
- LCD
- Type
- Portable
- Functions
- Print Type
- Paperless
- Application
- Business Calculations
- Includes
- Batteries, Protective Slide Cover
- Characteristics
- Auto Shutoff, Easy-To-Use
- Power Supply
- CR2016 3V Battery
- Product Type
- Conversion Calculator
- Features
- Backspace Key, Paperless Tape
- Number of Digits Displayed
- 14
- Display/Print
- Display
- Display Type
- LCD
Dimensions
- Display Dimensions
- 3/4 in H x 2 9/16 in W
- Width
- 3 in
- Depth
- 1/2 in
- Length
- 5 3/4 in
- Overall Width
- 3 in
- Overall Height
- 5 3/4 in
- Display Width
- 2 9/16 in
- Display Height
- 3/4 in
- Overall Depth
- 0.65 in
- Fits Chest Size
- Backspace Key, Paperless Tape
Description
Conversion Calculator, Portable, Length 5 3/4 in, Width 3 in, Depth 1/2 in, Display Digits 14, Display LCD, Display Dimensions 3/4 in H x 2 9/16 in W, Print Type Paperless, Print Speed Not Applicable, Ink Type Not Applicable
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.