Shop SHARP
See all product information
Create Account
Electronics SHREL760RBBL Handheld Calculator Desktop; Blue
- Mfr # EL760RBBL
- Zoro # G804142408
product price:Â
$
24.15
/ea
Key Features
Display Digits
8
Display
LCD
Depth
4.7"
Characteristics
Dual Power, LCD Display, Extra Large Key, Automatic Power Down, 3-Key Memory, Angled Display
Height
0.9"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EL760RBBL
- Zoro #
- G804142408
- UPC #
- 74000100046
- Country of Origin
- China
- Item
- Simple Calculator
- Display Digits
- 8
- Display
- LCD
- Characteristics
- Dual Power, LCD Display, Extra Large Key, Automatic Power Down, 3-Key Memory, Angled Display
- Power Supply
- Battery/Solar
- Color
- Blue
- Material
- Plastic
- Functions
- Tax Calculation, Square Root; 3-Digit Punctuation
- Buttons & Keys
- 3 Key Independent Memory, Percent Keys, BackSpace Key, Automatic Tax Keys, Square Root Key
- Number of Batteries
- 1
- Mounting
- Desktop
- Calculator Functions
- Tax Calculation
- Calculator Features
- LCD Display
- Number of Display Digits
- 8
Dimensions
- Depth
- 4.7"
- Height
- 0.9"
- Width
- 3"
- Battery Size
- LR54
- Battery Size Supported
- LR54
Description
Eight-digit professional desktop calculator is perfect for business professionals at home or in the office. Functions include: automatic tax keys, percent key, square root key, 3-key independent memory, larger plus key, sign change, and automatic power down. Operates on twin power (solar/battery backup).
Specifications- Power Source: Battery, Solar
- Display Notation: Numeric
- Number of Display Digit: 8
- Display Characters x Display Lines: 8 x 1
- Memory: 3-Key
- Display Type: LCD
- Display Angle: Angled
- Display Characters Height: 14 mm
- Percent Key: Yes
- Fraction Calculation: No
- Fraction & Decimal Conversion: No
- Decimal Function: No
- +/- Switch Key: Yes
- Currency Exchange Function: No
- Metric Conversion: No
- Backspace Key: No
- Double Zero Key: No
- Amortization: No
- Base Number Calculations: No
- Bond Calculations: No
- Cash Flow Calculations: No
- Complex Number Calculations: No
- Confidence Interval Calculating: No
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.