
USB Cable, USB-A, Left Ang, USB-A F, 10"
Mfr # U005-10I
Zoro # G5192671
product price:Â $8.15
/eaKey Features
Cable Length
10"
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U005-10I
Zoro #
G5192671
UPC #
037332117861
Country of Origin
China
Dimensions
Cable Length
10"
Details
Item
Data Transfer Cable
End 1 Connection Type
USB Type A - Male
End 2 Connection Type
USB Type A - Female
Color
Black
Cable Type
USB
Connector on Second End Details
1 x USB Type A - Female
Package Contents
USB Right Angle Extension Cable, USBGold Extension cable -USB "A" Right Angle Male to USB "A" Female - 10"
Conductor
Copper
Connector on First End Details
1 x USB Type A - Male
Cable Characteristic
Extension Cable
Description
USB Cable,USB-A,Left Ang,USB-A F,10 In.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.