Digital Manometer

  • Mfr # 7006
  • Zoro # G5197437
product price: 
$
339.99
/ea
Free Shipping & Returns

Key Features

Includes
Hose
Standards
TUV
Accuracy
+/-0.02 in wc, +/-3% in wc
Pressure Accuracy
+/-0.02 in wc, +/-3% in wc
Battery Type
AA
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7006
Zoro #
G5197437
UPC #
696735700836
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
1 yr
Process Connection Size
1/8 in, 3/16 in
For Tubing Diameter
1/8 in, 3/16 in
Battery Size
AA

Details

Item
Digital Manometer
Includes
Hose
Standards
TUV
Accuracy
+/-0.02 in wc, +/-3% in wc
Pressure Accuracy
+/-0.02 in wc, +/-3% in wc
Battery Type
AA
Operating Range
+/-2000 hPa
For Use With
Differential Pressure Applications
Operating Temp. Range
14 Degrees to 140 Degrees F
Data Storage
Yes
Resolution
+/-125 Pa
Max. Pressure
0 to 2000 Kpa
Standards and Approvals
TUV
Pressure Range
-800 in wc to 800 in wc
Storage Temp. Range
14 Degrees to 140 Degrees F
Alarm
No
Connection Type
Fit 1/8 or 3/16 in ID Tubing
Display
LCD
Calibration Certificate Included
No
Data Hold
Yes
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
800 in wc
Process Connection Type
Hose Barb
Batteries Required
Yes
Series
DM2000
Batteries Included
Yes
Operating Pressure Range
+/-2000 hPa
Minimum Pressure
-800 in wc
NIST Traceable Certificate
No
Storage Temperature Range
14 Degrees to 140 Degrees F
Display Units
hPa, kPa
Digital Display Features
LCD
Maximum Pressure
800 in wc
Digital Display Type
LCD
Includes Data Hold
Data Hold
Pressure Measurement - Maximum
800 in wc
Includes NIST-Traceable Calibration Certificate
No NIST-Traceable Calibration Certificate Included
Includes Alarm
No Alarm Included
Includes Batteries
Batteries Included
Pressure Measurement - Minimum
-800 in wc
Operating Temperature - Minimum
14 Degrees F

Description

Digital Manometer, Maximum Pressure 800 in wc, Minimum Pressure -800 in wc, Accuracy +/-0.02 in wc, +/-3 Percent in wc, Process Connection Size 1/8 in, 3/16 in, Process Connection Type Hose Barb, Batteries Included Yes, Digital Display Features LCD, NIST Traceable Certificate No, Series DM2000, Alarm No, Batteries Required Yes, Battery Type AA, Calibration Certificate Included No, Data Hold Yes, Display Units hPa, kPa, For Tubing Diameter 1/8 in, 3/16 in

Ratings & reviews