Tree Square, w/Slit, 4x4 Ft.
- Mfr # TS44S
- Zoro # G5199354
product price:Â
$
3.29
/ea
Key Features
Length
4 ft
Size
4 x 4 ft
Material
Polypropylene
Color
Black
Width
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TS44S
- Zoro #
- G5199354
- UPC #
- -
- Country of Origin
- India
- Item
- Tree Square
- Material
- Polypropylene
- Color
- Black
- Product Type
- Tree Square with Slit
- Shell Material
- Polypropylene
- Wire Color
- Black
Dimensions
- Length
- 4 ft
- Size
- 4 x 4 ft
- Width
- 4 ft
Description
Tree Square, Product Type Tree Square with Slit, Material Polypropylene, Length 4 ft, Width 4 ft, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.