23 x 9.5-12 in Lawn Mower Tire & Wheel Assembly, Cats Eye Gold, 2 PK
- Mfr # A127023005340042395012
- Zoro # G816021005
Key Features
Specifications
Product Information
- MFR #
- A127023005340042395012
- Zoro #
- G816021005
- UPC #
- 632726289089
- Country of Origin
- China
Dimensions
- Tire Size
- 23 x 9.5-12 in
- Tire Rim Dia.
- 12 in
- Wheel Width
- 7 in
- Wheel Diameter
- 23 in
- Tread Depth
- 0.197 MM
- Overall Length
- 23 in
Details
- Item
- Lawn Mower Tire & Wheel Assembly
- Hub Material
- Alloy Steel
- Hub Color
- Cats Eye Gold
- Includes
- Tire and Wheel Assembly(s)
- For Use With
- ATV, Golf Carts, Cougar Tiger Cub Lawn Mower
- Aspect Ratio
- 0.74 IN
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Offset
- -0.752 in
Description
Product Description: Improve your mowing experience with our set of 2 Scag 23x9.50-12 Cougar Tiger Cub 48in Assemblies. These tires, praised by Scag dealers for their exceptional grip, don't damage the turf and promise a longer lifespan thanks to their deep lugs. These assemblies, a direct replacement for part numbers 482044 and 481659, feature a Cats Eye Gold color for the 12x7 wheels. They have a bolt pattern of 4 on 4 with a 0.75in offset. The tires are tubeless, 23x9.50-12 in size with an outer diameter of 23.4in and a section width of 9.1in. Each tire can handle a maximum load of 1380 lbs at 24 psi. Upgrade your Scag Cougar or Tiger Cub 48in mower with these outstanding assemblies and enjoy a smoother, more efficient mowing experience. Product Features: Outstanding Grip: Proven to provide the best grip among all mower tires, causing no damage to the turf as testified by a Scag dealer. Long Life: The deep lug design ensures longevity and durability, delivering value for your investment. Easy Installation: Simply slide off the old assemblies and slide these new ones back on. No fuss, no hassle! High-Load Capacity: Each tire can handle a maximum load of 1380 lbs, making it suitable for heavy-duty usage. Tubeless Design: These tubeless tires offer the benefits of more straightforward installation and lower maintenance. In the Box: Set of 2 Scag 23x9.50-12 Cougar Tiger Cub 48in Assemblies Order your Set of 2 Scag 23x9.50-12 Cougar Tiger Cub 48in Assemblies today and enhance your mowing experience!
- Tubeless
- OD 23.4", SW 9.1"
- Powder Coated
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.