Conductivity Standard Solution
- Mfr # LZW9701.99
- Zoro # G521672981
product price:Â
$
41.59
/ea
Key Features
Color
Colorless
Special Information
Supplied in an Airtight Packaging Ensuring Guaranteed Shelf-life
Features
Supplied in an Airtight Packaging Ensuring Guaranteed Shelf-life
Shelf Life
270 mo
Storage Temperature
10 to 25 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LZW9701.99
- Zoro #
- G521672981
- UPC #
- -
- Country of Origin
- United States
- Color
- Colorless
- Special Information
- Supplied in an Airtight Packaging Ensuring Guaranteed Shelf-life
- Features
- Supplied in an Airtight Packaging Ensuring Guaranteed Shelf-life
- Shelf Life
- 270 mo
- Item
- Conductivity Standard Solution
- Storage Temperature
- 10 to 25 Degrees C
- Form
- Liquid
- Application
- Product Type
- Conductivity Standard Solution
- Storage Temperature - Minimum
- 10 Degrees C
- Volume
- 125 mL
- Compatible Product Type
- Hach Meters Portfolio
- Calibration Certificate
- NIST
- Chemical Formula
- KCl
- Concentration
- 0.001 M (KCl), 147 micron S/cm
- Quantity
- 1
- Storage Temperature - Maximum
- 25 Degrees C
- Container Type
- Bottle
- Test Parameters
- Conductivity
- Standards
- Traceable to NIST
- Wire Color
- Colorless
Description
Lab Chemicals
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.