Shop SGS
See all product information
Create Account
Double Margin Drill
- Mfr # 64508
- Zoro # G521844180
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
145 Degrees
Drill Bit Size
#46
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64508
- Zoro #
- G521844180
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 in
- Drill Bit Size
- #46
- Flute Length
- 1/2 in
- Cutting Depth
- 3XD
Details
- Drill Bit Point Angle
- 145 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- AlTiN Coated
- Flute Type
- Right Spiral
- Series
- HI-PERCARB® 135L
- Primary Material Application
- Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
- Drill Bit Point Type
- Notched
- Cutting Edge Material
- Solid Carbide
Description
SGS Double Margin Drill, High Performance, Series: HI-PERCARB 135L, #46 Drill - Wire, 0.081 in Drill - Decimal Inch, 2 in Overall Length, 3XD Cutting Depth, 2 Flutes, Right Spiral Flute, 1/2 in Flute Length, 1/8 in Shank, Straight Shank, 145 deg Point, Notched Point, Right Hand Cutting Direction, Solid Carbide Cutting Edge, Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, High Temperature Alloy, Steel, Stainless Steel, Titanium, Non-Ferrous and Hardened Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov