Shop SGS
See all product information
Create Account
Jobber Length Drill Bit
- Mfr # 57115
- Zoro # G121844207
product price:Â
$
37.49
/ea
Key Features
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#46
Number of Flutes
2
Material - Machining
Carbide
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 57115
- Zoro #
- G121844207
- UPC #
- -
- Country of Origin
- United States
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- Carbide
- Cutting Direction
- Right Hand
- Finish - Machining
- AlTiN Coated
- Cutting Edge Material
- Micro Grain Solid Carbide
- Primary Material Application
- Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium
- Flute Type
- Spiral
- Drill Bit Point Type
- 4-Facet
- Measurement System
- Imperial
Dimensions
- Overall Length
- 1-3/4 in
- Drill Bit Size
- #46
- Flute Length
- 7/8 in
- Cutting Depth
- 5XD
Description
SGS Jobber Length Drill Bit, General Purpose, Series: 101, Imperial, #46 Drill - Wire, 0.081 in Drill - Decimal Inch, 1-3/4 in Overall Length, 5XD Cutting Depth, 2 Flutes, Spiral Flute, 7/8 in Flute Length, 0.081 in Shank, Straight Shank, 118 deg Point, 4-Facet Point, Right Hand Cutting Direction, Micro Grain Solid Carbide Cutting Edge, No Through Coolant, Micro Grain Solid Carbide, AlTiN Coated, Applicable Materials: Cast Iron, Composites, Hardened Steel, High Temperature Alloy, Non-Ferrous Metals, Plastic, Stainless Steel, Steel and Titanium
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.