Splice Kit
- Mfr # 11849
- Zoro # G522254230
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Special Features
Semi-flexible polyurethane resin has a good wetting and impregnating property, which makes it easy to infuse on almost any surface.
Resin Material
Scotchcast(TM) 2104
Container Type
Closed Mixing Pouch
Resin Volume
23.8 oz
Minimum Operating Temperature
32 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11849
- Zoro #
- G522254230
- UPC #
- 00054007118497
- Country of Origin
- United States
Details
- Special Features
- Semi-flexible polyurethane resin has a good wetting and impregnating property, which makes it easy to infuse on almost any surface.
- Resin Material
- Scotchcast(TM) 2104
- Container Type
- Closed Mixing Pouch
- Item
- Splice Kit
- Resin Volume
- 23.8 oz
- Minimum Operating Temperature
- 32 Degrees F
- Maximum Voltage
- 1 kV
- Standards
- ASTM, RoHS 2011/65/EU
- Includes
- Compound
- Compatible with Product Type
- Various low-voltage electrical splice and repair products
Description
Insulating and Sealing Compound 2104D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.