Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 50040-1/2x48-25
- Zoro # G522379667
product price:Â
$
3,596.99
/ea
Free Shipping & Returns
Key Features
Adhesive Type
Acrylic
Color
Red
Overall Width
48 in
Minimum Temperature
-30 Degrees F
Grade
Light Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50040-1/2x48-25
- Zoro #
- G522379667
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 48 in
- Wire Rope Length
- 25 ft
- Overall Thickness
- 1/2 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Adhesive Type
- Acrylic
- Color
- Red
- Minimum Temperature
- -30 Degrees F
- Grade
- Light Duty
- Minimum Adhesive Temperature
- -40 Degrees F
- Maximum Temperature
- 200 Degrees F
- Tensile Strength
- 1,500 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Texture
- Smooth
- Backing Type
- Plain
- Durometer
- 40 Shore A
- Material
- Neoprene
- Item
- Rubber Roll
- Shape
- Roll
- Shell Material
- Neoprene
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 40 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 48 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.