RubberRoll, Buna-N, 10ftL, 12inW

  • Mfr # BULK-RS-H40-199
  • Zoro # G7775571
product price: 
$
86.29
/ea

Key Features

Thickness
1/8 in
Width
12 in
Length
10 ft.
Material
Buna-N
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-H40-199
Zoro #
G7775571
UPC #
193005065522
Country of Origin
Multiple
Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Plain
Grade
Standard
Elongation
350 %
Thickness Tolerance
+/-0.017 in
Compression Set
33 %
Durometer
40A
Texture
Smooth
Standards
ASTM D2000 BF 407
Tensile Strength
1,000 psi
Density
1.5 g/cc
Shape
Roll
Tear Strength
20 N/mm
Minimum Temperature
-30 Degrees F
Rubber Properties
Oil Resistant, Water Resistant
Chemical Resistance
Fair
Weather Resistance
Fair
Rubber Color
Black
Tensile Strength (PSI)
1,000 psi
Max. Temp. (F)
250 Degrees F
Rubber Material
Buna-N
Water Resistance
Good
Abrasion Resistance
Good
Min. Temp. (F)
-30 Degrees F
Oil Resistance
Excellent
Maximum Temperature
250 Degrees F
Finish
Smooth
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black
Traction Material
Buna-N

Dimensions

Thickness
1/8 in
Width
12 in
Length
10 ft.
Rubber Length
10 ft
Rubber Width
12 in
Overall Thickness
1/8 in
Overall Width
12 in
Overall Length
10 ft
Rubber Thickness
1/8 in
Wire Rope Length
10 ft

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 40A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 407, Maximum Temperature 250 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Overall Width 12 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.