Sheet Rubber

  • Mfr # 50050-1/16CTAPE
  • Zoro # G522379711
product price: 
$
8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Maximum Adhesive Temperature
300 Degrees F
Material
Neoprene
Minimum Adhesive Temperature
-40 Degrees F
Tensile Strength
1,500 psi
Shape
Sheet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
50050-1/16CTAPE
Zoro #
G522379711
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Thickness
1/16 in
Wire Rope Length
36 in
Overall Width
12 in
Overall Length
36 in
Length
36 in

Details

Maximum Adhesive Temperature
300 Degrees F
Material
Neoprene
Item
Rubber Sheet
Minimum Adhesive Temperature
-40 Degrees F
Tensile Strength
1,500 psi
Shape
Sheet
Durometer
50 Shore A
Grade
Light Duty
Color
Red
Texture
Smooth
Maximum Temperature
200 Degrees F
Minimum Temperature
-30 Degrees F
Backing Type
Adhesive
Adhesive Type
Acrylic
Shell Material
Neoprene
Wire Color
Red

Description

Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Grade Light Duty, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in

Ratings & reviews