Sheet Rubber
- Mfr # 5340-1/16HGATAPE
- Zoro # G522382070
product price:Â
$
9.19
/ea
Key Features
Shape
Sheet
Chemical Compatibility
Ozone, Vegetable Oil
Wire Rope Length
12 in
Overall Width
12 in
Standards
ASTM D2000 BG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5340-1/16HGATAPE
- Zoro #
- G522382070
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 12 in
- Overall Width
- 12 in
- Overall Thickness
- 1/16 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Shape
- Sheet
- Chemical Compatibility
- Ozone, Vegetable Oil
- Standards
- ASTM D2000 BG
- Minimum Adhesive Temperature
- -30 Degrees F
- Texture
- Smooth
- Grade
- Standard
- Material
- Buna-N
- Color
- Black
- Maximum Temperature
- 225 Degrees F
- Tensile Strength
- 1,500 psi
- Elongation
- 500 %
- Item
- Rubber Sheet
- Backing Type
- Adhesive
- Durometer
- 40 Shore A
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -40 Degrees F
- Shell Material
- Buna-N
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Adhesive, Color Black, Durometer 40 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.