RubberSheet, Silicone, 12inL, 12inW

  • Mfr # BULK-RS-SFR70-33
  • Zoro # G8914410
product price: 
$
60.19
/ea

Key Features

Rubber Thickness
1/8"
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-SFR70-33
Zoro #
G8914410
UPC #
193005954628
Country of Origin
Multiple
Item
Rubber Sheet
Rubber Properties
Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
400 Degrees F
Min. Temp. (F)
-60
Durometer
70A
Backing Type
High Temp Adhesive
Tensile Strength (PSI)
1,300 psi
Elongation
800 %
Finish
Smooth
Standards
AMS 3320H, FDA 21 CFR 177.2600
Grade
Fabric-Reinforced
Compression Set
35 %
Texture
Smooth
Density
1.25 g/cc
Thickness Tolerance
+/-0.017 in
Temperature Range - Adhesives
-100 Degrees to 500 Degrees F
Reinforcement
Fiberglass - 1 Ply
Shape
Sheet
Number of Ply
1
Minimum Adhesive Temperature
-100 Degrees F
Maximum Temperature
400 Degrees F
Abrasion Resistance
Poor
Reinforced Material
Fiberglass
Tensile Strength
1,300 psi
Color
Red
Max. Temp. (F)
400 Degrees F
Water Resistance
Good
Chemical Resistance
Good
Minimum Temperature
-60 Degrees F
Maximum Adhesive Temperature
500 Degrees F
Weather Resistance
Excellent
Material
Silicone
Oil Resistance
Fair
Adhesive Type
High-Temp
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Shell Material
Silicone
Wire Color
Red
Traction Material
Silicone

Dimensions

Rubber Thickness
1/8"
Rubber Width
12"
Rubber Length
12"
Overall Length
12 in
Overall Width
12 in
Overall Thickness
1/8 in
Wire Rope Length
12 in
Length
12 in

Description

Rubber Sheet, Sheet, Adhesive Type High-Temp, Backing Type Adhesive, Color Red, Durometer 70 Shore A, Grade Fabric-Reinforced, Material Silicone, Standards AMS 3320H, FDA 21 CFR 177.2600, Number of Ply 1, Maximum Adhesive Temperature 500 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -100 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 12 in, Thickness Tolerance +/-0.017 in, Reinforced Material Fiberglass, Overall Width 12 in, Tensile Strength 1,300 psi

Ratings & reviews