Sheet Rubber
- Mfr # 30070-3/4-25
- Zoro # G522382513
product price:Â
$
3,359.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-40 Degrees F
Tensile Strength
1,500 psi
Backing Type
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30070-3/4-25
- Zoro #
- G522382513
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Width
- 36 in
- Wire Rope Length
- 25 ft
- Overall Thickness
- 3/4 in
- Overall Length
- 25 ft
- Length
- 25 ft
Details
- Color
- Red
- Adhesive Type
- Acrylic
- Minimum Adhesive Temperature
- -40 Degrees F
- Tensile Strength
- 1,500 psi
- Backing Type
- Plain
- Item
- Rubber Roll
- Minimum Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 200 Degrees F
- Grade
- Light Duty
- Durometer
- 70 Shore A
- Material
- Buna-N
- Texture
- Smooth
- Shape
- Roll
- Shell Material
- Buna-N
- Wire Color
- Red
Description
Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 70 Shore A, Grade Light Duty, Material Buna-N, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.