Foam Sheet, Neoprene, Black, 36 in

  • Mfr # ZUSANSR-F-237
  • Zoro # G7803474
product price: 
$
33.15
/ea

Key Features

Rubber Width
36"
Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-70
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSANSR-F-237
Zoro #
G7803474
UPC #
193005463656
Country of Origin
China

Dimensions

Rubber Thickness
1/8"
Rubber Width
36"
Rubber Length
12"
Width
12 in
Width Tolerance
+/-1 in
Length Tolerance
+/-1 in
Length
36 in
Thickness
1/8 in

Details

Rubber Material
Neoprene
Rubber Color
Black
Max Temp (F)
200 Degrees F
Min. Temp. (F)
-70
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
200 psi
Standards
ASTM D1056 2C4, FMVSS-302
Grade
Standard
Density
20 lbs / cu. ft.
Temperature Range - Adhesives
-30° to 230° F
Firmness
Firm (14+ psi)
Texture
Smooth
Shape
Sheet
Firmness @ 25% Deflection
20 psi
Cell Type
Closed Cell
Maximum Adhesive Temperature
230 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Color
Black
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Minimum Temperature
-70 Degrees F
Material Skin
None
Item
Foam Sheet
Minimum Adhesive Temperature
-30 Degrees F
Number of Adhesive Sides
1
Shell Material
Neoprene
Tensile Strength
200 psi
Material
Neoprene
Wire Color
Black

Description

Foam Sheet, Material Neoprene, Shape Sheet, Grade Standard, Length 36 in, Width 12 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Density 20 lb/cu ft, Maximum Temperature 200 Degrees F, Minimum Temperature -70 Degrees F, Maximum Adhesive Temperature 230 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 200 psi, Texture Smooth, Firmness @ 25 Percent Deflection 20 psi, Material Skin None

Ratings & reviews