Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2870-1/16-10
- Zoro # G522383367
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
10 ft
Maximum Temperature
450 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Overall Thickness
1/16 in
Durometer
70 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2870-1/16-10
- Zoro #
- G522383367
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Temperature
- 450 Degrees F
- Minimum Adhesive Temperature
- -30 Degrees F
- Durometer
- 70 Shore A
- Texture
- Smooth
- Material
- Silicone
- Maximum Adhesive Temperature
- 300 Degrees F
- Minimum Temperature
- -80 Degrees F
- Shape
- Roll
- Item
- Rubber Roll
- Backing Type
- Plain
- Tensile Strength
- 850 psi
- Grade
- Standard
- Shell Material
- Silicone
Dimensions
- Wire Rope Length
- 10 ft
- Overall Thickness
- 1/16 in
- Overall Width
- 36 in
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Durometer 70 Shore A, Grade Standard, Material Silicone, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 10 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.