Sheet Rubber
- Mfr # 6060WNON-1/16PTAPE
- Zoro # G522383596
product price:Â
$
3.99
/ea
Sold in multiples of 3 for
$11.97
Key Features
Maximum Temperature
200 Degrees F
Durometer
60 Shore A
Backing Type
Adhesive
Maximum Adhesive Temperature
300 Degrees F
Shape
Strip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6060WNON-1/16PTAPE
- Zoro #
- G522383596
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 6 in
- Overall Width
- 6 in
- Overall Thickness
- 1/16 in
- Overall Length
- 6 in
- Length
- 6 in
Details
- Maximum Temperature
- 200 Degrees F
- Durometer
- 60 Shore A
- Backing Type
- Adhesive
- Maximum Adhesive Temperature
- 300 Degrees F
- Item
- Rubber Strip
- Shape
- Strip
- Tensile Strength
- 1,500 psi
- Adhesive Type
- Acrylic
- Color
- Red
- Minimum Temperature
- -30 Degrees F
- Texture
- Smooth
- Minimum Adhesive Temperature
- -40 Degrees F
- Material
- Neoprene
- Grade
- Nonmarking
- Shell Material
- Neoprene
- Wire Color
- Red
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Nonmarking, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 6 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.