Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 2870-3/16Z
- Zoro # G522383879
product price:Â
$
40.79
/ea
Key Features
Texture
Smooth
Maximum Adhesive Temperature
300 Degrees F
Tensile Strength
850 psi
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
450 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2870-3/16Z
- Zoro #
- G522383879
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Texture
- Smooth
- Maximum Adhesive Temperature
- 300 Degrees F
- Tensile Strength
- 850 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Maximum Temperature
- 450 Degrees F
- Durometer
- 70 Shore A
- Minimum Temperature
- -80 Degrees F
- Material
- Silicone
- Grade
- Standard
- Backing Type
- Plain
- Item
- Rubber Strip
- Shape
- Strip
- Shell Material
- Silicone
- Traction Material
- Silicone
Dimensions
- Overall Thickness
- 3/16 in
- Wire Rope Length
- 36 in
- Overall Width
- 6 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Plain, Durometer 70 Shore A, Grade Standard, Material Silicone, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 450 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -80 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 850 psi, Texture Smooth, Overall Thickness 3/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.