Sheet Rubber
- Mfr # 6050FL-1/4BTAPE
- Zoro # G522384371
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Backing Type
Adhesive
Adhesive Type
Acrylic
Minimum Adhesive Temperature
-40 Degrees F
Wire Rope Length
24 in
Overall Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6050FL-1/4BTAPE
- Zoro #
- G522384371
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 24 in
- Overall Width
- 12 in
- Overall Thickness
- 1/4 in
- Overall Length
- 24 in
- Length
- 24 in
Details
- Backing Type
- Adhesive
- Adhesive Type
- Acrylic
- Minimum Adhesive Temperature
- -40 Degrees F
- Texture
- Smooth
- Color
- Red
- Minimum Temperature
- -30 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Sheet
- Maximum Temperature
- 200 Degrees F
- Item
- Rubber Sheet
- Tensile Strength
- 1,500 psi
- Material
- Neoprene
- Durometer
- 50 Shore A
- Shell Material
- Neoprene
- Wire Color
- Red
Description
Rubber Sheet, Sheet, Adhesive Type Acrylic, Backing Type Adhesive, Color Red, Durometer 50 Shore A, Material Neoprene, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 24 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.