Sheet Rubber
- Mfr # 2860-1/2ZTAPE
- Zoro # G522385644
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
550 psi
Maximum Adhesive Temperature
300 Degrees F
Shape
Strip
Color
Red
Durometer
60 Shore A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2860-1/2ZTAPE
- Zoro #
- G522385644
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Tensile Strength
- 550 psi
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Strip
- Color
- Red
- Durometer
- 60 Shore A
- Minimum Temperature
- -60 Degrees F
- Item
- Rubber Strip
- Texture
- Smooth
- Maximum Temperature
- 400 Degrees F
- Grade
- Standard
- Chemical Compatibility
- Ozone
- Minimum Adhesive Temperature
- -30 Degrees F
- Backing Type
- Adhesive
- Elongation
- 350 %
- Material
- Silicone
- Standards
- ASTM D2000 GE
- Shell Material
- Silicone
- Wire Color
- Red
Dimensions
- Overall Width
- 6 in
- Overall Thickness
- 1/2 in
- Wire Rope Length
- 36 in
- Overall Length
- 36 in
- Length
- 36 in
Description
Rubber Strip, Strip, Adhesive Type Not Applicable, Backing Type Adhesive, Color Red, Durometer 60 Shore A, Grade Standard, Material Silicone, Standards ASTM D2000 GE, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 400 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -60 Degrees F, Overall Length 36 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 550 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.