Shop ZORO SELECT

RubberRoll, Neoprene, 20ftL, 36inW

  • Mfr # BULK-RS-N90-83
  • Zoro # G1934017

product price: 
$
995.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-N90-83
Zoro #
G1934017
UPC #
193005045692
Country of Origin
Multiple
Item
Rubber Roll
Rubber Properties
Oil Resistant, Water Resistant, Weather Resistant
Rubber Material
Neoprene
Rubber Color
Black
Min. Temp. (F)
-40 Degrees F
Durometer
90 Shore A
Backing Type
Plain
Tensile Strength (PSI)
1,500 psi
Elongation
100 %
Finish
Smooth
Standards
ASTM D2000 BC 910
Grade
High Strength
Max. Temp. (F)
250 Degrees F
Maximum Temperature
250 Degrees F
Compression Set
25 %
Oil Resistance
Good
Shape
Roll
Abrasion Resistance
Good
Tensile Strength
1,500 psi
Material
Neoprene
Thickness Tolerance
+/-0.017 in
Tear Strength
25 N/mm
Water Resistance
Good
Chemical Resistance
Fair
Density
1.36 g/cc
Weather Resistance
Excellent
Color
Black
Texture
Smooth
Minimum Temperature
-30 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Diesel Fuel, Ethanol, Ethylene Glycol, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Water
Shell Material
Neoprene
Wire Color
Black
Traction Material
Neoprene

Dimensions

Rubber Thickness
3/16 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Length
20 ft
Overall Width
36 in
Overall Thickness
1/8 in
Wire Rope Length
20 ft
Length
20 ft

Description

Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 90 Shore A, Grade High Strength, Material Neoprene, Standards ASTM D2000 BC 910, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -30 Degrees F, Overall Length 20 ft, Thickness Tolerance +/-0.017 in, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.