Sheet Rubber
- Mfr # 1600E-1/32x6"x6"
- Zoro # G522387518
product price:Â
$
0.66
/ea
Sold in multiples of 15 for
$9.90
Key Features
Minimum Temperature
-30 Degrees F
Material
EPDM
Adhesive Type
Acrylic
Overall Width
6 in
Grade
Light Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1600E-1/32x6"x6"
- Zoro #
- G522387518
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Minimum Temperature
- -30 Degrees F
- Material
- EPDM
- Adhesive Type
- Acrylic
- Grade
- Light Duty
- Item
- Rubber Strip
- Durometer
- 60 Shore A
- Minimum Adhesive Temperature
- -40 Degrees F
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 200 Degrees F
- Color
- Red
- Tensile Strength
- 1,500 psi
- Texture
- Smooth
- Shape
- Strip
- Backing Type
- Plain
- Shell Material
- EPDM
- Wire Color
- Red
Dimensions
- Overall Width
- 6 in
- Wire Rope Length
- 6 in
- Overall Thickness
- 1/32 in
- Overall Length
- 6 in
- Length
- 6 in
Description
Rubber Strip, Strip, Adhesive Type Acrylic, Backing Type Plain, Color Red, Durometer 60 Shore A, Grade Light Duty, Material EPDM, Standards Not Applicable, Number of Ply Not Applicable, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 200 Degrees F, Minimum Adhesive Temperature -40 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 6 in, Reinforced Material Not Applicable, Overall Width 6 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.