RubberRoll, EPDM, 30ftL, 36inW

  • Mfr # BULK-RS-E60FR-77
  • Zoro # G902584841
product price: 
$
5,431.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-E60FR-77
Zoro #
G902584841
UPC #
193005487669
Country of Origin
Multiple

Dimensions

Overall Length
30 ft
Overall Thickness
3/8 in
Overall Width
36 in
Wire Rope Length
30 ft
Length
30 ft

Details

Item
Rubber Roll
Durometer
60 Shore A
Backing Type
Adhesive
Elongation
380 %
Standards
ASTM D2000 BA 607, UL 94 V-0
Grade
Flame-Resistant
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Thickness Tolerance
+/-0.024 in
Weather Resistance
Excellent
Water Resistance
Excellent
Density
1.5 g/cc
Texture
Smooth
Maximum Temperature
200 Degrees F
Shape
Roll
Oil Resistance
Poor
Abrasion Resistance
Good
Adhesive Type
Acrylic
Maximum Adhesive Temperature
230 Degrees F
Material
EPDM
Tear Strength
20 N/mm
Compression Set
28 %
Chemical Resistance
Good
Minimum Temperature
-30 Degrees F
Color
Black
Chemical Compatibility
Acetic Acid, 5%, Acetone, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Ozone, Phosphoric Acid, Concentrated to 158 Degrees F, Propylene Glycol, Salt Water, Water
Shell Material
EPDM
Wire Color
Black

Description

Weather Resistant EDPM

Ratings & reviews