Shop ZORO SELECT
See all product information
Create Account
ContinuousThreadStuds, 2', 2A, PTFE
- Mfr # BULK-TROD-7
- Zoro # G522413156
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
2 ft
Product Type
Continuous Thread Stud
Thread Direction
Right Hand
Thread Type
Coarse
For Screw Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-TROD-7
- Zoro #
- G522413156
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 2 ft
- For Screw Size
- 5/16 in
- Thread Size
- 5/16"-18
- Overall Length
- 2 ft
- Length
- 2 ft
Details
- Product Type
- Continuous Thread Stud
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Item
- Continuous Thread Studs
- Thread Fit
- 2A
- Finish
- Plain
- Includes Nuts
- No
- Material
- PTFE
- Material Grade/Class
- Not Graded
- System of Measurement
- Inch
- Shell Material
- PTFE
Description
Continuous Thread Studs, Material Grade/Class Not Graded, Material PTFE, Finish Plain, Thread Size 5/16 In.-18, Overall Length 2 ft, Tensile Strength Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.