Shop ZORO SELECT
See all product information
Create Account
ContinuousThreadStuds, 12", 2A, PTFE
- Mfr # BULK-TROD-14
- Zoro # G422411153
product price:Â
$
68.49
/ea
Key Features
Thread Type
Coarse
Material Grade/Class
Not Graded
Wire Rope Length
12 in
Includes Nuts
No
Product Type
Continuous Thread Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-TROD-14
- Zoro #
- G422411153
- UPC #
- -
- Country of Origin
- United States
- Thread Type
- Coarse
- Material Grade/Class
- Not Graded
- Includes Nuts
- No
- Product Type
- Continuous Thread Stud
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Material
- PTFE
- Item
- Continuous Thread Studs
- Finish
- Plain
- Shell Material
- PTFE
- Traction Material
- PTFE
Dimensions
- Wire Rope Length
- 12 in
- Thread Size
- 1/2"-13
- For Screw Size
- 1/2 in
- Overall Length
- 12 in
- Length
- 12 in
Description
Continuous Thread Studs, Material Grade/Class Not Graded, Material PTFE, Finish Plain, Thread Size 1/2 In.-13, Overall Length 12 in, Tensile Strength Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.