Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 5389HG-1/2-25
- Zoro # G522435172
product price:Â
$
4,389.99
/ea
Free Shipping & Returns
Key Features
Maximum Adhesive Temperature
300 Degrees F
Shape
Roll
Wire Rope Length
25 ft
Durometer
50 Shore A
Material
Buna-N
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5389HG-1/2-25
- Zoro #
- G522435172
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Roll
- Durometer
- 50 Shore A
- Material
- Buna-N
- Color
- Black
- Tensile Strength
- 1,500 psi
- Backing Type
- Plain
- Texture
- Smooth
- Maximum Temperature
- 225 Degrees F
- Minimum Temperature
- -40 Degrees F
- Item
- Rubber Roll
- Standards
- ASTM D2000 BG
- Elongation
- 500 %
- Grade
- Standard
- Chemical Compatibility
- Ozone, Vegetable Oil
- Minimum Adhesive Temperature
- -30 Degrees F
- Shell Material
- Buna-N
Description
Rubber Roll, Roll, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 50 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BG, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 25 ft, Reinforced Material Not Applicable, Overall Width 36 in, Tensile Strength 1,500 psi, Texture Smooth, Overall Thickness 1/2 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.