RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H70-318
  • Zoro # G4939619
product price: 
$
379.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Backing Type
Adhesive
Elongation
350 %
Rubber Properties
Oil Resistant, Water Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-318
Zoro #
G4939619
UPC #
193005391218
Country of Origin
Multiple

Dimensions

Rubber Width
36 in
Rubber Length
10 ft
Rubber Thickness
3/16 in
Overall Thickness
3/16 in
Overall Length
10 ft
Overall Width
36 in
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Elongation
350 %
Rubber Properties
Oil Resistant, Water Resistant
Max. Temp. (F)
250 Degrees F
Rubber Color
Black
Durometer
70 Shore A
Min. Temp. (F)
-30 Degrees F
Rubber Material
Buna-N
Tensile Strength (PSI)
1,000 psi
Finish
Smooth
Grade
Standard
Standards
ASTM D2000 BF 707
Oil Resistance
Excellent
Tear Strength
20 N/mm
Maximum Adhesive Temperature
230 Degrees F
Water Resistance
Good
Compression Set
33 %
Abrasion Resistance
Good
Texture
Smooth
Thickness Tolerance
+/-0.022 in
Shape
Roll
Tensile Strength
1,000 psi
Weather Resistance
Fair
Density
1.5 g/cc
Chemical Resistance
Fair
Adhesive Type
Acrylic
Minimum Temperature
-30 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.022 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 3/16 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.