Shop ZORO SELECT
See all product information
Create Account
Sheet Rubber
- Mfr # 320-1/16A
- Zoro # G522436124
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Color
Black
Chemical Compatibility
Ozone
Durometer
60 Shore A
Wire Rope Length
12 in
Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320-1/16A
- Zoro #
- G522436124
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Wire Rope Length
- 12 in
- Overall Thickness
- 1/16 in
- Overall Width
- 12 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Color
- Black
- Chemical Compatibility
- Ozone
- Durometer
- 60 Shore A
- Texture
- Smooth
- Minimum Temperature
- -40 Degrees F
- Grade
- Standard
- Elongation
- 300 %
- Tensile Strength
- 1,200 psi
- Minimum Adhesive Temperature
- -30 Degrees F
- Material
- Butyl
- Backing Type
- Plain
- Maximum Adhesive Temperature
- 300 Degrees F
- Shape
- Sheet
- Standards
- ASTM D2000 AA
- Item
- Rubber Sheet
- Maximum Temperature
- 225 Degrees F
- Shell Material
- Butyl
- Wire Color
- Black
Description
Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Black, Durometer 60 Shore A, Grade Standard, Material Butyl, Standards ASTM D2000 AA, Maximum Adhesive Temperature 300 Degrees F, Maximum Temperature 225 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -40 Degrees F, Overall Length 12 in, Reinforced Material Not Applicable, Overall Width 12 in, Tensile Strength 1,200 psi, Texture Smooth, Overall Thickness 1/16 in, Density Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.