RubberSheet, Silicone, 36inL, 18inW

  • Mfr # BULK-RS-S50-618
  • Zoro # G7803824
product price: 
$
117.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/8"
Rubber Width
18"
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-S50-618
Zoro #
G7803824
UPC #
193005954017
Country of Origin
Multiple
Rubber Material
Silicone
Rubber Color
Red
Max Temp (F)
500 Degrees F
Min. Temp. (F)
-80
Durometer
50A
Backing Type
Plain
Tensile Strength (PSI)
700 psi
Elongation
4
Standards
ASTM D2000 GE 507, FDA 21 CFR 177.2600
Grade
Food
Shape
Sheet
Texture
Smooth
Thickness Tolerance
(-0.017" - +0.017")
Compression Set
0.2
Density
1.25 g/cm3
Tear Strength
17 N/mm
Shell Material
Silicone
Tensile Strength
700 psi
Minimum Temperature
-80 Degrees F
Maximum Temperature
500 Degrees F
Color
Red
Item
Rubber Sheet
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Bleach, Citric Acid, Ethanol, Ethylene Glycol, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Methanol, Mineral Oils, Motor Oil, Ozone, Propylene Glycol, Salt Water, Vegetable Oil, Water
Material
Silicone
Wire Color
Red

Dimensions

Rubber Thickness
1/8"
Rubber Width
18"
Rubber Length
36"
Overall Length
36 in
Overall Thickness
1/8 in
Overall Width
18 in
Length
36 in

Description

Rubber Sheet, Sheet, Adhesive Type Not Applicable, Backing Type Plain, Color Red, Durometer 50 Shore A, Grade Food Grade, Material Silicone, Standards ASTM D2000 GE 507, FDA 21 CFR 177.2600, Maximum Adhesive Temperature Not Applicable, Maximum Temperature 500 Degrees F, Minimum Adhesive Temperature Not Applicable, Minimum Temperature -80 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.017 in, Overall Width 18 in, Tensile Strength 700 psi, Texture Smooth, Overall Thickness 1/8 in

Ratings & reviews