Shop LOGTAG
See all product information
Create Account
Data Logger, +/-0.5F, Wireless
- Mfr # LT5GEO-R
- Zoro # G522438609
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Maximum Relative Humidity Measured
100 %
Digital Display Screen Type
No Display
Includes
None
Compatible Operating Systems
Windows
Minimum Operating Temperature Degrees F
-22 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LT5GEO-R
- Zoro #
- G522438609
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 68 mm
- Overall Height
- 90 mm
- Overall Depth
- 25 mm
- Fits Chest Size
- GPS, Humidity, Light, Shock, Temp
Details
- Maximum Relative Humidity Measured
- 100 %
- Digital Display Screen Type
- No Display
- Includes
- None
- Compatible Operating Systems
- Windows
- Minimum Operating Temperature Degrees F
- -22 Degrees F
- Item
- Data Logger
- Maximum Temperature Measured Degrees C
- 70 Degrees C
- Accuracy Degrees F
- +/-0.5 Degrees F
- Minimum Relative Humidity Measured
- 0 %
- Features
- GPS, Humidity, Light, Shock, Temp
- Software Options
- Software Available Separately
- Minimum Sampling Rate
- 1 min
- Number of Records Stored
- 16,320
- Parameters Measured
- Relative Humidity, Light, Temperature Degrees C, Temperature Degrees F
- Calibration Certificate Type
- Not Certified
- Maximum Sampling Rate
- 72 hr
- Interface
- Wireless
- Minimum Dew Point Measured
- -22 Degrees F
Description
Data Logger, AC Voltage Accuracy Not Applicable, Current Channels Not Applicable, Minimum Dew Point Measured -22 Degrees F, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 1 min, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent, Minimum Operating Temperature Degrees F -22 Degrees F, Resistance Properties Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.