Temperature Data Logger, USB

  • Mfr # EL-USB-ULT-LCD+
  • Zoro # G523943249
product price: 
$
223.99
/ea
Free Shipping & Returns

Key Features

Maximum Temperature Measured Degrees F
212 Degrees F
Accuracy Degrees C
+/-1.8 Degrees C
Number of Batteries Required
1
Features
Adjustable Alarm, High Accuracy T-Type Probe on 2m Cable, Immediate, Delayed and Push-to-Start Logging
Minimum Sampling Rate
1 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
EL-USB-ULT-LCD+
Zoro #
G523943249
UPC #
-
Country of Origin
China
Maximum Temperature Measured Degrees F
212 Degrees F
Accuracy Degrees C
+/-1.8 Degrees C
Number of Batteries Required
1
Features
Adjustable Alarm, High Accuracy T-Type Probe on 2m Cable, Immediate, Delayed and Push-to-Start Logging
Minimum Sampling Rate
1 sec
Minimum Temperature Measured Degrees C
-100 Degrees C
Software Options
Software Available Separately
Includes
Mounting Bracket, Probe (300 mm Probe on a 2 m Long Cable)
Accuracy Degrees F
+/-3.2 Degrees F
Minimum Temperature Measured Degrees F
-148 Degrees F
Battery Run Time
2 yr
Calibration Certificate Type
Available Separately
Minimum Operating Temperature Degrees F
-148 Degrees F
Power Source
Battery
Digital Display Screen Type
LCD
Maximum Sampling Rate
12 hr
Maximum Temperature Measured Degrees C
100 Degrees C
Maximum Operating Temperature Degrees F
104 Degrees F
Item
Temperature Data Logger
Battery Chemistry
Lithium
Interface
USB
Number of Probes Included
1
Batteries Included
Yes
Alert Type
Light, Sound
Parameters Measured
Temperature Degrees C, Temperature Degrees F
Compatible Operating Systems
Windows 10, Windows 7, Windows 8
Number of Records Stored
32,510
Battery Voltage
1.5V
Power Source - TS Only
Battery
Power Source - old
Battery

Dimensions

Overall Height
1 in
Overall Width
5 5/16 in
Battery Size
AA
Overall Depth
7/8 in
Fits Chest Size
Adjustable Alarm, High Accuracy T-Type Probe on 2m Cable, Immediate, Delayed and Push-to-Start Logging

Description

Temperature Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Sound, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable

Restrictions

Hazardous material

Ratings & reviews