Blanking Plug, F/30mm Push Button
- Mfr # 10250TA7
- Zoro # G5224651
product price:Â
$
24.79
/ea
Key Features
Material
Steel
Color
Gray
Size
30 mm
For Use With
10250T
Overall Length
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10250TA7
- Zoro #
- G5224651
- UPC #
- 786680124402
- Country of Origin
- Dominican Republic
- Item
- Blanking Plug
- Material
- Steel
- Color
- Gray
- For Use With
- 10250T
- Type
- 30.5 mm, Heavy-Duty
- Certifications
- CSA Certified
- Used with
- Joystick operator
- Compliances
- CE Marked
- Series
- 10250T
- Product Name
- Eaton 10250T pushbutton plug
- Compatible Product Type
- Operator Enclosures, Push Buttons
- Compatible with Series
- 10250T
- Shell Material
- Steel
- Compatible Series
- 10250T
- Wire Color
- Gray
- Traction Material
- Steel
Dimensions
- Size
- 30 mm
- Overall Length
- 1 1/2 in
- Product Height
- .6 in
- Product Length/Depth
- 1.5 in
- Product Width
- 1.5 in
- Panel Cutout Diameter
- 30 mm
- Overall Diameter
- 1 3/16 in
- Overall Height
- 5/8 in
- Overall Width
- 1 1/2 in
- Wire Rope Length
- 1 1/2 in
- Length
- 1 1/2 in
Description
Blanking Plug, 30 mm, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.