Shop ZURN
See all product information
Create Account
Deck Drain
- Mfr # Z150F-3NH
- Zoro # G522579128
product price:Â
$
1,055.99
/ea
Free Shipping & Returns
Key Features
Connection Type
No Hub
Grate Opening Type
1/4 Opening
Shape
Square
Standards
ASME A112.6.4, CSA B79.4
Includes Dome
Dome Not Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z150F-3NH
- Zoro #
- G522579128
- UPC #
- 889934244489
- Country of Origin
- China
Dimensions
- Height Above Flange
- 2 in
- Height
- 9 7/8 in
- Nominal Pipe Size
- 3 in
- Height Above Flange - Minimum
- 2 in
- Height Below Flange
- 7 in
- Length
- 14 in
- Overall Diameter
- 16 5/8 in
- Width
- 14 in
Description
Deck Drain, Grate Finish Dura Coated, Outlet Location Bottom, Drain Material Cast Iron, Height Below Flange 7 in, Height Above Flange 2 in, Includes Dome Dome Not Included, Nominal Pipe Size 3 in, Standards ASME A112.6.4, CSA B79.4, Includes Clamping Collar, Drain Body, Frame, Grate, Shape Square, Connection Type No Hub, Overall Diameter 16 5/8 in, Basin Finish Dura-Coated, Color Blue, Resistance Properties Not Applicable, Grate Surface Type Flat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.