Shop WATERLOCK
See all product information
Create Account
Micromesh Flat Copper Frame & Brass Mesh Gutter Guard, 1ft Sample
- Mfr # WM-FLT-001-CU
- Zoro # G423369040
product price:Â
$
39.65
/ea
Key Features
Opening Size
Universal
Color
Copper
For Use With
All Gutter Types
Material
Copper with Brass Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WM-FLT-001-CU
- Zoro #
- G423369040
- UPC #
- 810200695407
- Country of Origin
- United States
- Color
- Copper
- For Use With
- All Gutter Types
- Material
- Copper with Brass Mesh
- Item
- Gutter Guard
Dimensions
- Opening Size
- Universal
- Length
- 1 ft
Description
Waterlock Micromesh Flat is 100% manufactured from 0.027" aluminum, with color-matched zip screws included. It fits on top of your gutter and the flat edge design slides easily under the first layer of your roof's shingles. The drip edge is curved to wick water away from the front face of the gutter. Our innovative pressing technology securely locks brass micromesh into the aluminum frame for a bond built to last. Each section includes a 0.5 in micromesh overhang that overlaps the next for seamless coverage. Waterlock products won't rust or degrade over time, and can withstand harsh weather. Micromesh controls and slows heavy downpours for no overflow. Designed and manufactured in New Jersey, Waterlock Micromesh can withstand heavy snowfall without buckling. - Fits 5", 6", and 7" K-Style, box, and half-round gutters. Compatible with flat and shingle roofs with a pitch of 30 degrees or less. - Flat, low-profile design slides under the first row of shingles and follows the natural roof pitch. - Z-Bend Technology locks the brass micromesh into the aluminum frame with a precision Z-shaped fold - no sealant, no adhesive. A 0.5 in overhang on each panel creates seamless section-to-section coverage. - Each 5-foot section comes with pre-drilled holes and color-matched screws for fast, hassle-free installation. Secure with just 3 to 4 screws along the front drip edge. -
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.