Electronic Padlock - Bluetooth
- Mfr # 99191
- Zoro # G522587840
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Shackle Type
Standard Shackle
Environment
Indoor and Outdoor
Vertical Shackle Clearance
30 mm
Resistance Properties
Corrosion Resistant, Water Resistant
Body Width
45 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99191
- Zoro #
- G522587840
- UPC #
- -
- Country of Origin
- Germany
- Shackle Type
- Standard Shackle
- Environment
- Indoor and Outdoor
- Vertical Shackle Clearance
- 30 mm
- Resistance Properties
- Corrosion Resistant, Water Resistant
- Item
- Electronic Padlock - Bluetooth
- Standards
- IP66, IP68
- Body Color
- Silver
- Lock Body Material
- Zinc Die-Cast
- Number of Keys
- 0
- Number of Locks in Pack
- 1
- Lock Body Finish
- Zinc-Plated
- Horizontal Shackle Clearance
- 20 mm
- Shackle Material
- Steel
- Shackle Finish
- Nano Coated
- Electronic Locking Technology
- Bluetooth
Dimensions
- Body Width
- 45 mm
- Shackle Diameter
- 6 1/2 mm
- Body Thickness
- 23 mm
- Body Height
- 65 mm
Description
Electronic Padlock - Bluetooth, Shackle Material Steel, Body Thickness 23 mm, Body Height 65 mm, Body Width 45 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.