Shop DOUBLELOCK
See all product information
Create Account
FALCON, Max Duty Brass Block Keyed Padlock (3.8in. W) Weatherproof with Key Guard
- Mfr # 990-222A
- Zoro # G522324872
product price:Â
$
84.99
/ea
Key Features
Body Material
Hardened Steel
Color
Black
Body Width
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 990-222A
- Zoro #
- G522324872
- UPC #
- 850076464110
- Country of Origin
- China
- Body Material
- Hardened Steel
- Color
- Black
Dimensions
- Body Width
- 2 in
Description
A contractor and freight industry favorite! Take your padlock security to the next level with the DoubleLock Falcon X block padlock, an industrial and commerical grade maximum-duty brass and steel padlock. This padlock can stand alone to protect your valued assets or part of a suggested layered tiered securtiy levels. Whether you're just securing your property fence or want to intergate this into a secure area jobsite storage. The Falcon X block padlock is a jobsite and transportation/freight must have for security!
- Heavy-duty brass and hardend steel solid block (2.2 lbs)
- Commerical grade 6-pin locking cylinder with rubber key gaurd
- For cargo containers, trailers, commerical/farm/ranch/home...etc
- Includes 5 presicion laser cut keys
- A perfected deisgn from over 30+ years of industrial freight and transportation exprience.
- For shipping containers, storage containers, storage units, property fences, gates, large trailers, hitches, box trucks, cargo vans, work trucks, RVs, sheds, heavy equipment, jobsites, farm/ranch...etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.