Jacket

  • Mfr # 24471
  • Zoro # G522605155
product price: 
$
69.29
/ea

Key Features

Collar Style
Tall
Wind-Resistant
Yes
Includes Removable Liner
Yes
Cuff Style
Adjustable hook and loop cuffs
Material
Fleece, Polyester
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24471
Zoro #
G522605155
UPC #
0720476244714
Country of Origin
China

Dimensions

Size-Body Type
Regular
Reflective Stripe Width
2 in
Maximum Chest Size
45 in
Sleeve Length
24
Size
XS
Length
26 in
Fits Chest Size
2-IN-1 JACKET - Wear as a jacket with the fleece liner zipped in or the shell on its own for a lightweight, water-resistant outer layer, FULLY TAPED SEAMS - Taped and bonded seams lock out water, MIC TABS - Dual mic tabs for clipping radio

Details

Collar Style
Tall
Wind-Resistant
Yes
Includes Removable Liner
Yes
Cuff Style
Adjustable hook and loop cuffs
Material
Fleece, Polyester
Color
Lime
Reflective Stripe Locations
Arms, Back, Chest
Hood Features
The inset hood can be stowed away when not needed.
Gender
Men's
Wrist Closure
Adjustable Hook and Loop Cuffs
Standards
ANSI/ISEA 107-2020 Type R Class 3 Standard and 3rd Party Certified
Insulated for Cold Conditions
Yes
Front Stripe Pattern
Double Horizontal
Item
High-Visibility Jacket
Lining Material
Fleece
Series
GloWear 8379
Includes Lining
Yes
Water-Resistant
Yes
Includes Hood
Yes
Fabric Weight
220 g
ANSI Type
R
Features
2-IN-1 JACKET - Wear as a jacket with the fleece liner zipped in or the shell on its own for a lightweight, water-resistant outer layer, FULLY TAPED SEAMS - Taped and bonded seams lock out water, MIC TABS - Dual mic tabs for clipping radio
Hood Style
Packable Hood in Collar
Number of Outside Pockets
4
Front Closure Type
Zipper
Waist Style
Zippered
ANSI Class
3
Reflective Stripe Border Type
None
Reflective Stripe Main Color
Silver
Style
Hi-Vis Winter Bomber Jacket
Back Stripe Pattern
Horizontal
Number of Inside Pockets
1
Insulation Material
220g, Polyester fill
Temperature Rating
10 Degrees F
Reflective Tape Attachment Type
Laminated
Shell Material
Fleece, Polyester
Wire Color
Lime

Description

High-Visibility Jacket, Garment Type Jacket, Length Type Hip Length, Style Hi-Vis Winter Bomber Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Lime, Size XS, Number of Outside Pockets 4, Includes Hood Yes, Hood Style Packable Hood in Collar, Maximum Chest Size 45 in, Material Fleece, Polyester, Temperature Rating 10 Degrees F, Includes Removable Liner Yes, Reflective Tape Type Not Applicable, Reflective Stripe Border Type None

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.