Shop SAS SAFETY

Thickster, Disposable Gloves, 14 mil Palm, Latex, Powder-Free, 2XL, 50 PK

  • Mfr # 6605-20
  • Zoro # G512306420

product price: 
$
20.29
/pk of 50, $0.41/ea

Key Features

Color
Blue
Material
Latex
Palm Thickness
14 mil
Cuff Style
Beaded
Latex-Free
Contains Latex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6605-20
Zoro #
G512306420
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
2XL
Palm Thickness
14 mil
Length
12 in

Details

Item
Disposable Gloves
Color
Blue
Material
Latex
Cuff Style
Beaded
Latex-Free
Contains Latex
Powdered/Powder-Free
Powder-Free
Series
Thickster
Texture
Textured
Texture Location
Full
Extended Cuff
Extended Cuff

Description

Powder-free exam grade latexThickness: 14 mil12? length for added protectionBeaded cuff for easy donningTextured for superior gripStrong yet soft and flexible50 gloves per box Powder-free exam grade latexThickness: 14 mil12? length for added protectionBeaded cuff for easy donningTextured for superior gripStrong yet soft and flexible50 gloves per box

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.