SUNSHADE
- Mfr # UV11744SV
- Zoro # G522626822
product price:Â
$
88.39
/ea
Key Features
Height
Direct-Fit
Color
Silver
Reversible
No
Position
Full Windshield
Material
Foam Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UV11744SV
- Zoro #
- G522626822
- UPC #
- 194092365144
- Country of Origin
- United States
Dimensions
- Height
- Direct-Fit
- Width
- Direct-Fit
Details
- Color
- Silver
- Reversible
- No
- Position
- Full Windshield
- Material
- Foam Core
- Installation Type
- Sun Visors
- Design
- No Design
- Type
- Manual Removable Accordion Fold
Description
Removable Accordion Fold; Fabric; Direct-Fit; For Full Windshield; Silver; Uses Sun Visors to Hold In Place
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.