Underbody
- Mfr # 1732300
- Zoro # G6019927
product price:Â
$
314.99
/ea
Free Shipping & Returns
Key Features
Body Material
Steel
Truck Box Type
Underbody Truck Box
Color
Black
Overall Depth
18 in
Overall Height
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1732300
- Zoro #
- G6019927
- UPC #
- 724920116527
- Country of Origin
- United States
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Overall Width
- 24 in
- Body Thickness
- 14 ga (Body), 12 ga (Door)
- Fits Chest Size
- Recessed Drop Door and Continuous Hidden Hinge, Replaceable Gasket Sealing System
- Lid Thickness
- 14 ga
Details
- Item
- Underbody W/ 3-Point Latch,Blk,18X18X24
- Body Material
- Steel
- Truck Box Type
- Underbody Truck Box
- Color
- Black
- Lock Type
- Latch
- Lid Type
- Drop Door
- Finish
- Powder-Coated
- Features
- Continuous Hidden Hinge, Aircraft Grade Cables, Replaceable Gasket Sealing System
- Texture
- Smooth
- Latch Type
- D-Handle
- Number of Locking Points
- 3
- Storage Capacity
- 10.6 cu ft
- Lid Material
- Steel
- Resistance Properties
- Corrosion-Resistant, Weather-Resistant
- Lid Style
- Single Drop-Down Door
- Mount Type
- Bracket
- Wire Color
- Black
Description
When you need to keep your tools safe and secure, the Buyers Products Underbody W/ 3-Point Latch, Blk, 18X18X24 is the perfect tool for the job. It will resist scratches and corrosion so that it will last for years to come. The continuous hidden hinge provides a flush fit between the lid and body of this underbody truck box. This black truck box has aircraft grade cables with replaceable gasket sealing system which makes it watertight. Designed to meet or exceed industry standards, this tool has 14 ga. steel body and 12 ga steel door material. It also features a powder coated finish on its exterior which resists rusting and corrosion for years of use. If you are looking for a durable product that is built to last, then the Buyers Products Underbody Truck Box is exactly what you need.
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.